Beli vibrator electric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Vibrator Beton
    Mulai

    Rp6.199.900

    KRISBOW Mesin Vibrator Beton
    atribut:
    • Vibrator Head Dia x Length (mm): 38x375
    • Vibrator Amplitude (mm): 1.2
    • Casing & Poker Weight (kg): 12
    • Flexible Hose Length (m): 6
    • Frequency (VPM): 13500
    • Revolution of Flexible Shaft (rpm): 3000-3600
  2. WACKER NEUSON Advanced Line Internal Vibrators IE Series
    Mulai

    Rp26.999.900

    WACKER NEUSON Advanced Line Internal Vibrators IE Series
    Deskripsi:
    The internal vibrators of the IE series from Wacker Neuson are outfitted with a high-frequency electric motor and therefore achieve good results in concrete compaction. At the same time, the end user benefits from the ergonomically built housing, which provides for pleasant handling. - Attractive price-performance ratio. - Sturdy design. - Ideal ergonomics for good handling. - Internal vibrators available in 3 vibrator head sizes. - High-frequency electric motor for optimal compaction results.
    atribut:
    • Vibration (rpm): 12000
    • Voltage (V): 42
    • Frequency (Hz): 200
    • Length Cable (m): 15
  3. ENAR Portable Electric Vibrators
    Mulai

    Rp21.999.900

    ENAR Portable Electric Vibrators
    atribut:
    • Power: 2300 W
    • Voltage: 230 V, 1 ~
    • Frequency: 50 - 60 Hz
    • Vibration: 18000 rpm
    • Dimension: 345 x 244 x 229 mm
  4. EVERYDAY Mechanical Engine Vibrators
    Mulai

    Rp7.199.900

    EVERYDAY Mechanical Engine Vibrators
    Deskripsi:
    Engine Vibrator; Honda
    atribut:
    • Engine Model: Honda GX160
    • Power: 5.5 hp
    • Fuel Tank: 3.8 L
    • Fuel Consumption: 1 L/h
    • Coupling Type: Dynapac Coupling
    • Dimension: 460 x 460 x 510 mm
  5. WACKER NEUSON External Vibrators
    Mulai

    Rp25.999.900

    WACKER NEUSON External Vibrators
    Deskripsi:
    First-class compacted concrete is essential for the production of concrete surfaces. Thanks to its high-quality design, Wacker Neuson's external vibrator AR26 offers this precision compaction. The result: Beautifully smooth and level concrete surfaces on walls, pillars and columns. - Long staying power thanks to its powerful electric motor with stable speeds. - Available for all standard voltages and frequencies. - Fast assembly thanks to easy to use fastening clamps. - Ca. 2 kg lighter than its forerunner model AR36. - Small, compact and light.
  6. WACKER NEUSON Electric Motor
    Mulai

    Rp23.999.900

    WACKER NEUSON Electric Motor
    Deskripsi:
    The HMS range impresses with flexibility and economic efficiency: The internal vibrators of this range are individually configurable with different flexible shafts, vibrator heads and engines. All equipment has a quick disconnect coupling for simple and quick handling as well as mobile, easily portable engines. The vibrator heads are induction hardened and therefore offer high wear resistance. The HMS range therefore offers adaptation capabilities for the requirements on every construction site.
    atribut:
    • Engine/Motor: Double Insulated Universal Motor
    • Voltage (V): 230
    • Current (A): 7.8
    • Frequency (Hz): 50-60
    • Power (kW): 1.8
    • Dimensions (LxWxH) (mm): 312x154x230
    • Cable Length (m): 5
  7. EVERYDAY Concrete Truss Screed
    Mulai

    Rp71.999.900

    EVERYDAY Concrete Truss Screed
    Deskripsi:
    Shaft Vibrator JKV38LM adalah selang yang menyalurkan getaran dengan frekuensi tinggi yang disupply oleh Mechanical Engine Vibrator untuk menggerakkan bandul yang ada di dalam head. Biasa digunakan sebagai pemadat beton cair, tersedia dalam 4 ukuran head, 28, 38, 50, 60 mm. Operator hanya perlu mencelupkan vibrator head ke dalam beton cair sehingga tidak ada celah atau gelembung pada beton, banyak diaplikasikan pada pekerjaan pengecoran dinding, kolom bridge casting, konstruksi bangunan gedung yang tidak memiliki akses listrik.
    atribut:
    • Head Diameter (mm): 38
    • Length of Head (mm): 492
    • Frequency (Hz): 205
    • Rotation Speed (rpm): 12300
    • Amplitude (mm): 1.7
    • Coupling Type: Mikasa Coupling
    • Diameter Hose (mm): 32
    • Diameter Shaft (mm): 12
    • Length of Hose (m): 6
  8. A-VIBRAS High Frequency Inverter (Inverter Listrik Kendaraan)
    Mulai

    Rp70.999.900

    A-VIBRAS High Frequency Inverter (Inverter Listrik Kendaraan)
    Deskripsi:
    High Frequency Inverter ZEB200/165/10 adalah alat untuk mengubah frekuensi tegangan listrik yang digunakan untuk External Vibrator atau alat pemadat beton, banyak diaplikasikan pada pekerjaan pengecoran dinding, kolom bridge casting, konstruksi bangunan gedung. Pengoperasian menggunakan tenaga listrik, sehingga tidak menimbulkan polusi baik untuk lingkungan maupun orang lain. ZEB200/165/10 dilengkapi dengan beberapa fitur seperti, rangka yang kuat untuk melindungi inverter saat dipindahkan. Dilengkapi dengan roda agar mudah saat dipindahkan. Dapat digunakan hingga 10 external vibrator dengan tipe ZF55-100.
    atribut:
    • No. Outlets: 10
    • Input Voltage/Frequency (V/Hz): 380/50
    • Input Output (A): 14
    • Output Voltage/Frequency (V/Hz): 42/200
    • Output Current (A): 136
    • Dimensions (mm): 710x530x680
    • Phase: 3
  9. ENAR High Frequency Converter
    Mulai

    Rp79.999.900

    ENAR High Frequency Converter
    Deskripsi:
    High Frequency Converter AFE3500 dengan M38AFP (High Frequency Internal Vibrator) adalah alat untuk mengubah frekuensi tegangan listrik yang digunakan untuk Internal Vibrator atau alat pemadat beton, banyak diaplikasikan pada pekerjaan pengecoran dinding, kolom bridge casting, konstruksi bangunan gedung. Dilengkapi dengan roda sehingga mempermudah dalam memindahkan konverter. Pengoperasian menggunakan tenaga listrik, sehingga tidak menimbulkan polusi baik untuk lingkungan maupun orang lain. AFE3500 dilengkapi dengan beberapa fitur seperti, rangka baja yang kuat untuk melindungi converter saat dipindahkan. Connection cable dan plug in sesuai dengan standar Eropa. Standard magnetic thermoswitch untuk mencegah short circuits dan overheating. Switch box dirancang agar tahan terhadap air. Dilengkapi dengan thermal fuse yang berfungsi mencegah overheat pada converter. AFE3500 telah mendapat sertifikasi CE Certification (2006/42/CE, 2000/14/CE, 2002/44/CE, 2006/95/EC*, 89/336/EC*, 2002/95/EC*, 2002/96/EC*).Spesifikasi M38AFP (High Frequency Internal Vibrator)- Head Diameter : 38mm- Length of Head: 369mm- Current: 8:00Am- Voltage: 42V, 3~- Frequency: 200Hz- Motor Speed: 12000rpm- Centrifugal Force: 1500N- Compaction Capacity: 20 (m³/h)- Shaft Length: 5m- Cable Length: 10m- Weight: 12kg
    atribut:
    • No. Outlets: 3
    • Input Voltage/Frequency (V/Hz): 400, 3-50
    • Input Power (kW): 6
    • Output Voltage/Frequency (V/Hz): 42, 3~, 200
    • Output Power (kVA): 3.5
    • Maximum Power (W): 2800
  10. A-VIBRAS High Frequency Converter
    Mulai

    Rp25.999.900

    A-VIBRAS High Frequency Converter
    Deskripsi:
    High Freq Converter
    atribut:
    • Cable Length (m): 5
    • Frequency (Hz): 50 (input), 200 (output)
    • No. of Outlet: 2
  11. A-VIBRAS Driving Motor
    Mulai

    Rp5.499.900

    A-VIBRAS Driving Motor
    atribut:
    • Input: 220/380V 3~50/60Hz
    • Power: 1.45kW/2.0Hp
    • Speed (50/60 Hz): 2850 / 3450 rpm
    • Coupling Type: Mikasa Coupling
Daftar Harga vibrator electric Terbaru October 2026
KRISBOW Mesin Vibrator BetonRp6.199.900
WACKER NEUSON Advanced Line Internal Vibrators IE SeriesRp26.999.900
ENAR Portable Electric VibratorsRp21.999.900
EVERYDAY Mechanical Engine VibratorsRp7.199.900
ENAR Portable Electric Head VibratorsRp11.999.900
WACKER NEUSON External VibratorsRp25.999.900
WACKER NEUSON Electric MotorRp23.999.900
EVERYDAY Concrete Truss ScreedRp71.999.900
A-VIBRAS High Frequency Inverter (Inverter Listrik Kendaraan)Rp70.999.900
ENAR High Frequency ConverterRp79.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)